DESCRIPTION

Kichler Lighting Atwood 18W 1-Light Lantern

KK49073BSTFL

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Atwood
Color Finish
Brown Stone
Color Finish Category
Browns
Glass Type
Satin Etched
Height
17-3/4 in
Light Bulb Base Type
GU24
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
18
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY