DESCRIPTION

Kichler Lighting Courtyard™ 18W 1-Light Outdoor Wall Sconce

KK11011

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
Collection
Courtyard™
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Color Temperature
2700
Depth
11 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
EtchedSeeded
Height
17-3/4 in
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
18
Width
8-1/4 in

Starting at
$165.09
EACH
  • QUANTITY

DOCUMENTS