Kichler Lighting 18W 1-Light Slim Profile Fixture
KK380910
Color Finish
SPECIFICATIONS
- Bulb Type
- Compact Fluorescent
- Color Finish
- Coffee Mocha
- Color Finish Category
- Browns
- Height
- 4-1/2 in
- Light Bulb Base Type
- GU24
- Lighting Direction
- Down Lighting
- Material
- Glass
- Number Of Lights
- 1
- UL Listed
- No
- Volts
- 120V
- Watts
- 18
- Width
- 11 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday