DESCRIPTION

Kichler Lighting Rigel 18W 1-Light Wall Sconce

KK10421

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Ballast Type
Electronic
Bulb Type
Compact Fluorescent
Collection
Rigel
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Glass Type
Matte White Acrylic
Green
Energy Star, Yes
Height
10 in
Light Bulb Base Type
GU24
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
18
Width
12 in

Starting at
$120.06
EACH
  • QUANTITY