DESCRIPTION

Kichler Lighting 18W Wall Sconce

KK10481

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Etched White
Height
14-1/4 in
Lighting Direction
Up Lighting
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
18
Width
4-1/2 in

Starting at
$132.85
EACH
  • QUANTITY