DESCRIPTION

Kichler Lighting 19.5W 8-Light LED Flood Light

KK1620330

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Textured Architectural Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
5-1/2 in
Length
4-3/4 in
Number Of Hours
40000
Number Of Lights
8
UL Listed
No
Volts
120V
Watts
19.5
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY