DESCRIPTION

Kichler Lighting Dover 19 in. 100W 3-Light Medium Incandescent Pendant

KK3502

Color Finish

 

SPECIFICATIONS

Collection
Dover
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched Seeded
Height
93 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
3
Watts
300
Width
18 in

Starting at
$150.08
EACH
  • QUANTITY

DOCUMENTS