DESCRIPTION

Kichler Lighting 2-3/4 in. 24V 3000K Modular LED Disc

KK12319

Color Finish

 

SPECIFICATIONS

Ballast Type
Integrated
Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Height
2-3/4 in
Length
2-3/4 in
Volts
24V
Width
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY