DESCRIPTION

Kichler Lighting 2-41/50 in. 20W 12V 1-Light Xenon Disc

KK12501

Color Finish

 

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
Bronze
Color Finish Category
Bronze Tones
Height
1-7/50 in
Length
2-41/50 in
Light Bulb Base Type
G4
Number Of Lights
1
Volts
12V
Watts
20
Width
2-41/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY