DESCRIPTION

  • Full function six speed CoolTouch™ operation

Kichler Lighting Ferron 2-Blade Ceiling Fan

KK300160

Color Finish

 

SPECIFICATIONS

Blade Finish
Clear Champagne
Blade Pitch
25°
Blade Span
60 in
Collection
Ferron
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Indoor Outdoor
Indoor
Material
Steel
Number Of Blades
2

Starting at
$444.23
EACH
  • QUANTITY