DESCRIPTION

Kichler Lighting Link Collection 2-Blade Ceiling Fan

KK300168

Color Finish

 

SPECIFICATIONS

AMP
0.46
Blade Finish
Silver
Blade Pitch
28°
Blade Span
54 in
CFM
5126
Collection
Link Collection
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
24-1/4 in
Indoor Outdoor
Indoor
Number Of Blades
2
Volts
120V
Watts
32

Starting at
$598.3
EACH
  • QUANTITY