DESCRIPTION

Kichler Lighting 2 ft. Supply Lead LED Tape

KK1SL2

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Length
2 in
Volts
24V

Starting at
$10.11
EACH
  • QUANTITY