DESCRIPTION

  • Pond-Fountain light
  • Rembrandt; H: 40" W: 31"

Kichler Lighting 2 in. 12V 1-Light LED Accent Landscape

KK15711

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Stainless Steel
Diameter
2 in
Height
2 in
UL Listed
Yes

Starting at
$172.09
EACH
  • QUANTITY

DOCUMENTS