DESCRIPTION

Kichler Lighting 2 in. Interconnect LED Tape

KK1IC02

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Black
Color Finish Category
Blacks
Length
2 in
Volts
24V

Starting at
$7.11
EACH
  • QUANTITY