2 Light 20 W Line Voltage Under Cabinet Lamp in White
2 Light 20 W Line Voltage Under Cabinet Lamp in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features large wire compartments
- Features keyhole mounting
- UL listed for cabinet use
- Easy To Install
- Fastener-free hinge assembly
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-1/4 in
- Length:
- 12 in
- Light Bulb Type:
- HID
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 5 in