DESCRIPTION

Kichler Lighting 2-Light 50W Halogen Linear Bath

KK45291CH

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Etched
Height
4-1/2 in
Light Bulb Base Type
G9 Double Loop
Number Of Lights
2
Watts
100
Width
25 in

Starting at
Call for Pricing
  • QUANTITY