SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- Collection
- Tully™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 6-1/4 in
- Energy Star Compliant
- No
- Glass Type
- Satin Etched Cased Opal
- Height
- 6-1/2 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Down Lighting
- Lighting Style
- Contemporary
- Number Of Lights
- 2
- UL Listed
- No
- Volts
- 120V
- Watts
- 100
- Width
- 15 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday