DESCRIPTION

Kichler Lighting 2-Light Bath Light

KK5336

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
Energy Star Compliant
No
Glass Type
Alabaster
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
12-1/4 in

Starting at
$53.03
EACH
  • QUANTITY