• Cart

DESCRIPTION

Kichler Lighting Ansonia 2-Light Bath Light

KK5447

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Ansonia
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/2 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
8-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
14-3/4 in

Starting at
$76.01
EACH
  • QUANTITY