DESCRIPTION

Kichler Lighting Stafford™ 100W 2-Light Wall Mount Medium E-26 Base Bath Light

KK5557

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Stafford™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
9-1/2 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
9-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
18 in

Starting at
Call for Pricing
  • QUANTITY