DESCRIPTION

Kichler Lighting Wharton 20-1/2 in. 100 W 3-Light Medium Chandelier

KK3821NI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wharton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched Cased Opal
Height
20-1/2 in
Light Bulb Shape Code
A19
Number Of Lights
3
Watts
300
Width
24 in

Starting at
Call for Pricing
  • QUANTITY