DESCRIPTION

Kichler Lighting Lytham 20-1/2 in. 60W 4-Light Flushmount Ceiling Light

KK42276

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lytham
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
20-1/2 in
Energy Star Compliant
No
Glass Type
SatinEtchedWhite
Height
5-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
20-1/2 in

Starting at
$260.13
EACH
  • QUANTITY