DESCRIPTION

Kichler Lighting 20 ft. 80W 24V 3000K LED Tape Light

KK120H30

Color Finish

 

SPECIFICATIONS

Ballast Type
Integrated
Bulb Type
LED
Color Finish
Black
Color Finish Category
Blacks
Color Temperature
3000
Length
20 ft
Number Of Hours
50000
UL Listed
Yes
Volts
24V
Watts
80
Width
1/2 in

Starting at
$264.14
EACH
  • QUANTITY