DESCRIPTION

Kichler Lighting 20 ft. LED Tape

KK120RGB

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Black
Color Finish Category
Blacks
Energy Star Compliant
No
Length
20 ft
Number Of Hours
50000
UL Listed
No
Volts
24V
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$370.19
EACH
  • QUANTITY