20 W 120 V 1-Light Line Volt Under Cabinet Lamp in Clear
20 W 120 V 1-Light Line Volt Under Cabinet Lamp in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Clear/
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter:
- 1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-1/2 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Lighting Style:
- Utility
- Product Type:
- Fan Accessory
- Style:
- Utilitarian
- Type:
- Fan Acessory
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 1/2 in