20 W 2-Light Line Volt Under Cabinet Lamp in Silver
20 W 2-Light Line Volt Under Cabinet Lamp in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 1-1/4 in
- Length:
- 12 in
- Light Bulb Type:
- Xenon
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 5 in