20 W 4-Light Line Volt Under Cabinet Lamp in White
20 W 4-Light Line Volt Under Cabinet Lamp in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- "Hi-Low-Off" rocker switch
- Utilizes 4 20 W (max) bulbs (included)
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-1/4 in
- Length:
- 30 in
- Light Bulb Type:
- HID
- Number of Lights:
- 4
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 5 in