DESCRIPTION

Kichler Lighting Cameron™ 200W 1-Light Outdoor Wall Light

KK9720

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cameron™
Color Finish
Prairie Rock
Depth
11-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Linen
Height
17-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lighting Direction
Down Lighting
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
200
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY