DESCRIPTION

Kichler Lighting Nicholson™ 21-1/2 in. 100W 3-Light Medium Incandescent Chandelier

KK42883

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nicholson™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Satin Etched
Height
21-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
Watts
100
Width
21 in

Starting at
$150.08
EACH
  • QUANTITY