DESCRIPTION

Kichler Lighting Feville™ 21-3/4 in. 100W 5-Light Medium Chandelier

KK43175

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Feville™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Light Umber Etched
Height
21-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
5
Watts
100
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY