DESCRIPTION

Kichler Lighting Crystal Persuasion™ 21 in. 60W 5-Light Chandelier

KK42030

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Crystal Persuasion™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
21 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
5
Watts
300
Width
30 in

Starting at
$700.35
EACH
  • QUANTITY