21 in. Interconnect Cable in Black
Modular Low V Xenon 21 in. Interconnect Cable in Black
Frequently Purchased Together
Product Details
- Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/White/
- Safety Rated: CSA UL Listed
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Modular Low V Xenon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 3/5 in
- Indoor Outdoor:
- Indoor
- Length:
- 21 in
- Lighting Style:
- Utility
- Material:
- Plastic
- Number of Lights:
- 1
- Product Type:
- Landscape LED
- Style:
- Utilitarian
- Type:
- Landscape LED
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 0.375 lb
- Width:
- 1 in