• Cart

DESCRIPTION

  • Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/White/
  • Safety Rated: CSA UL Listed
  • Ships Via: UPS

Kichler Lighting 21 in. Under-Cabinet Lighting InterconnectCable

KK10573

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
21 in
Material
Plastic
Type
InterconnectCable
UL Listed
No
Volts
12V
Width
21 in

Starting at
$15.0
EACH
  • QUANTITY