DESCRIPTION

Kichler Lighting Dover 22-1/2 in. 60W 3-Light Candelabra Incandescent Pendant

KK2531

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dover
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
22-1/2 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
Watts
180
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY