DESCRIPTION

Kichler Lighting Everly 22-3/4 in. 3-Light Pendant

KK42190

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Everly
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
22-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
16 in

Starting at
$330.17
EACH
  • QUANTITY