DESCRIPTION

Kichler Lighting 22-3/4 in. 3000K Direct Wire Under-Cabinet LED Light Strip

KK1206730

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Color Temperature
3000
Height
1 in
Length
22-3/4 in
Material
Steel
Number Of Hours
40000
Number Of Lights
3
Type
Cabinet Light
UL Listed
No
Volts
120V
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$124.57
EACH
  • QUANTITY