DESCRIPTION

Kichler Lighting 22-3/4 in. Direct Wire with Under Cabinet LED Light

KK1206727

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Height
1 in
Length
22-3/4 in
Number Of Lights
3
Volts
120V
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$124.57
EACH
  • QUANTITY