Kichler Lighting

22-3/4 in. 3000K Direct Wire Under-Cabinet LED Light Strip in Bronze

Part #KK12067BZ30  |  Manufacturer Part #12067BZ30

Color/Finish: Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3000

Height: 1 in

Length: 22-3/4 in

Material: Steel

Number Of Hours: 40000

Number Of Lights: 3

Type: Cabinet Light

UL Listed: No

Volts: 120V

Width: 4 in