DESCRIPTION

  • Features a frosted diffuser and a "hi-low-off" rocker switch
  • Manufactured under a rigid quality control system to assure quality and above all safety for our customers
  • Utilizes 3 18.5W (max) bulb (included)

Kichler Lighting 22 in. 18W 12V Xenon Modular Light

KK10566

Color Finish

 

SPECIFICATIONS

Bulb Type
HID
Color Finish
White
Color Finish Category
Whites
Height
1 in
Length
22 in
Material
Aluminum
Number Of Lights
3
UL Listed
Yes
Volts
12V
Watts
18
Width
5 in

Starting at
Call for Pricing
  • QUANTITY