22 in. 18W 3-Light Wedge Base Incandescent Under-Cabinet Light in Textured White
22 in. 18W 3-Light Wedge Base Incandescent Under-Cabinet Light in Textured White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 1-1/4 in
- Length:
- 22 in
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Incandescent
- Number Of Hours:
- 10000 h
- Number of Lights:
- 3
- Product Type:
- Under Cabinet
- UL Listed:
- No
- Volts:
- 108/132V
- Watts:
- 18 W
- Width:
- 4-1/2 in