DESCRIPTION

Kichler Lighting Armida 23 in. 100W 3-Light Medium Bracket

KK45376

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Armida
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-3/4 in
Glass Type
Satin Etched White
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Watts
100
Width
23 in

Starting at
$119.66
EACH
  • QUANTITY