DESCRIPTION

Kichler Lighting Stafford 23 in. 100W 5-Light Medium Incandescent Chandelier

KK2557

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Stafford
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Glass Type
White French Scavo
Height
23 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
5
Watts
500
Width
26 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$217.11
EACH
  • QUANTITY