2.35W 9-Light LED Hardscape Step Light in Textured Architectural Bronze
2.35W 9-Light LED Hardscape Step Light in Textured Architectural Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Bronzed Brass/Copper/Textured Architectural Bronze/Gray/Sand/Textured White/
- Safety Rated: ETL_Wet
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 3/4 in
- Indoor Outdoor:
- Outdoor
- Length:
- 19 in
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 9
- Product Type:
- Landscape LED
- Volts:
- 120V
- Watts:
- 1.4 W
- Width:
- 3/4 in