DESCRIPTION

Kichler Lighting Leanora 24 in. 60W 3-Light Candelabra Incandescent Chandelier

KK42544

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Leanora
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Crystal
Height
24 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Contemporary
Number Of Lights
3
Watts
60
Width
21 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY