24 in. Dry Supply Lead (Less DC Connector) in Black

You last purchased this on
 
Kichler Lighting

24 in. Dry Supply Lead (Less DC Connector) in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

24 in. Dry Supply Lead (Less DC Connector) in Black

  • Fast #
  • Part #KK1SLW2BK
  • Item #7172364
  • Manufacturer Part #1SLW2BK
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
1/4 in
Indoor Outdoor:
Outdoor
Length:
24 in
Lighting Style:
Utility
Material:
Plastic
Product Type:
Landscape LED
Style:
Utilitarian
UL Listed:
No
Width:
1/2 in