DESCRIPTION

Kichler Lighting 24 x 30 Oval Mirror with Porcelain

KK41067

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
30 in
Type
Oval Mirrors
Width
24 in

Starting at
$330.17
EACH
  • QUANTITY