25-1/2 in. 4-Light Medium E-26 Base Chandelier in Sterling Gold
Casilda 25-1/2 in. 4-Light Medium E-26 Base Chandelier in Sterling Gold
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Olde Bronze/Sterling Gold/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Shade Information: Dimensions & Description; 7.50 DIA X 8.50 DIA X 5.00 , SILVER/BEIGE LINEN , SATIN ETCHED/OPTICAL CRYSTAL
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Casilda
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Sterling Gold
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- SatinEtched, OpticalCrystal
- Height:
- 25-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Product Type:
- Fan Accessory
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 29 in