DESCRIPTION

Kichler Lighting Lacey™ 25-3/4 in. 60W 5-Light Candelabra Chandelier

KK42381

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lacey™
Color Finish
Mission Bronze
Color Finish Category
Bronze Tones
Glass Type
Opal Etched
Height
25-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
5
Watts
300
Width
25 in

Starting at
$580.29
EACH
  • QUANTITY