DESCRIPTION

Kichler Lighting Granby™ 25 in. 100W 3-Light Medium Bath Bracket

KK45360

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Granby™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Glass Type
Satin Etched Cased Opal
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
3
Watts
300
Width
25 in

Starting at
$174.09
EACH
  • QUANTITY