DESCRIPTION

Kichler Lighting Circolo™ 26-1/2 in. 60W 6-Light Medium Chandelier

KK2344NI

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Circolo™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear Etched
Height
26-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Up Lighting
Number Of Lights
6
Watts
360
Width
26 in

Starting at
$600.3
EACH
  • QUANTITY